Satco S9635 11.5W LED BR40 Reflector 103' Beam Spread Medium Base 3000K Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
Satco 11.5W LED BR40 Reflector 103' Beam Spread Medium Base 3000K Dimmable
PRICE
$7.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/16 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 0.4 lbs |
| Base | Medium (E26) |
| Diameter | 5 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 103 ° |
| Wattage | 11.5 W |
| Lamp Code | BR40, 3000K, 11.5W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 11.5W LED BR40 Reflector 103' Beam Spread Medium Base 3000K Dimmable |
| Package Quantity | 1 |
| Manufacturers Part Number | S9635 |
| Incandescent Equivalent | 75 W |
| Lumens | 970 |
| Shape | BR40 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC Compliant |