Satco S9632 6.5W LED R20 Reflector 107' Beam Spread Medium Base 4000K Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
Satco 6.5W LED R20 Reflector 107' Beam Spread Medium Base 4000K Dimmable
PRICE
$4.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.94 in |
| Base | Medium (E26) |
| Diameter | 2.5 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 4000 K |
| CRI | 80 |
| Beam Angle | 107 ° |
| Wattage | 6.5 W |
| Voltage | 120 V |
| Description | Satco 6.5W LED R20 Reflector 107' Beam Spread Medium Base 4000K Dimmable |
| Package Quantity | 1 |
| Manufacturers Part Number | S9632 |
| Incandescent Equivalent | 50 W |
| Lumens | 560 |
| Shape | R20 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |