Satco S29832 6A19/OMNI/220/LED/35K 6W A19 LED 220' Beam Spread Medium Base 3500K
Write a Review
|
Questions & Answers (0)
Product Description
Satco S29832 6A19/OMNI/220/LED/35K 6W A19 LED 220' Beam Spread Medium Base 3500K
PRICE
$2.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.19 in |
| Base | Medium (E26) |
| Diameter | 2.38 in |
Product Details
| Type | A19 |
| Average Life | 25000 hr |
| Color Temperature | 3500 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Description | Satco 5W A19 LED 220' Beam Spread Medium Base 3500K |
| Package Quantity | 1 |
| Manufacturers Part Number | S29832 |
| Incandescent Equivalent | 40 W |
| Lumens | 480 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |