Satco S9494 6.5W MR16 LED 25' Beam Spread GU5.3 Base 5000K 12V
Write a Review
|
Questions & Answers (0)
Product Description
Satco 6.5W MR16 LED 25' Beam Spread GU5.3 Base 5000K 12V
PRICE
$9.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Base | GU5.3 |
| Diameter | 2 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 25 ° |
| Wattage | 6.5 W |
| Voltage | 12 V |
| Dimmable | Yes |
| Material | Silicon |
| Description | Satco 6.5W MR16 LED 25' Beam Spread GU5.3 Base 5000K 12V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9494 |
| Incandescent Equivalent | 50 W |
| Lumens | 560 |
| Shape | MR16 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, CA Title 20 Certified, RoHS, FCC |