Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | Med Bi-Pin (G13) |
Product Details
| Lamp Code | FB31T8/830 |
| Average Life | 20000 hr |
| Wattage | 31 W |
| Color Temperature | 3000 K |
| Package Quantity | 15 |
| Manufacturers Part Number | S8450 |
| CRI | 82 |
| Lumens | 2750 |
| Shape | T8 U-Bend |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | G13 |