Satco S9584 4.5W G25 Filalment LED Amber Medium Base 2200K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 4.5W G25 Filalment LED Amber Medium Base 2200K
PRICE
$8.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.38 in |
| Width | 3.13 in |
| Height | 3.13 in |
| Base | Medium (E26) |
| Diameter | 3.25 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 80 |
| Wattage | 4.5 W |
| Voltage | 120 V |
| Description | Satco 4.5W G25 Filalment LED Amber Medium Base 2200K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9584 |
| Incandescent Equivalent | 40 W |
| Lumens | 380 |
| Shape | G25 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |