Satco S9577 2.5W ST19 Filament LED Medium Base Transparent Amber 2300K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 2.5W ST19 Filament LED Medium Base Transparent Amber 2300K
PRICE
$8.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.38 in |
| Width | 2.38 in |
| Height | 2.38 in |
| Base | Medium (E26) |
| Diameter | 2.38 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 2.5 W |
| Voltage | 120 V |
| Description | Satco 2.5W ST19 Filament LED Medium Base Transparent Amber 2300K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9577 |
| Incandescent Equivalent | 25 W |
| Lumens | 220 |
| Shape | ST19 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |