Satco 9.5W LED BR30 Reflector 105' Beam Spread Medium Base 3000K Dimmable
Satco S9621 9.5W LED BR30 Reflector 105' Beam Spread Medium Base 3000K Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.19 in |
| Base | Medium (E26) |
| Diameter | 3.75 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 105 ° |
| Wattage | 9.5 W |
| Lamp Code | 9.5BR30/LED/3000K/750L/120V/D |
| Voltage | 120 V |
| Description | Satco 9.5W LED BR30 Reflector 105' Beam Spread Medium Base 3000K Dimmable |
| Package Quantity | 1 |
| Manufacturers Part Number | S9621 |
| Incandescent Equivalent | 65 W |
| Lumens | 800 |
| Shape | BR30 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |