Satco S29812 11w A19 LED 220' Beam Spread Medium Base Medium Base 4000K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 11.5W A19 LED 220' Beam Spread Medium Base Medium Base 4000K
PRICE
$4.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | A19 |
| Average Life | 25000 hr |
| Color Temperature | 4000 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 11 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 11.5W A19 LED 220' Beam Spread Medium Base Medium Base 4000K |
| Package Quantity | 1 |
| Manufacturers Part Number | S29812 |
| Incandescent Equivalent | 75 W |
| Lumens | 1190 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS Compliant |