Satco 16.5W LED BR40 Reflector 103' Beam Spread Medium Base 4000K Dimmable
Satco S9640 16.5W LED BR40 Reflector 103' Beam Spread Medium Base 4000K Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.44 in |
| Base | Medium (E26) |
| Diameter | 5 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 4000 K |
| CRI | 80 |
| Beam Angle | 103 ° |
| Wattage | 16.5 W |
| Lamp Code | BR40, 4000K, 16.5W |
| Voltage | 120 V |
| Description | Satco 16.5W LED BR40 Reflector 103' Beam Spread Medium Base 4000K Dimmable |
| Package Quantity | 1 |
| Manufacturers Part Number | S9640 |
| Incandescent Equivalent | 85 W |
| Lumens | 1280 |
| Shape | BR40 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |