Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116297

MPN #: 1227DE

Safco® Learn Nesting Rectangle Desk, 22-1/4"D x 28"W x 29-1/2"H, Dry Erase

Product Description
Ideal for classrooms and testing or media centers, the Learn Nesting Rectangle Desk gives students a flexible work surface to collaborate and innovate in any class size. The flip top worksurface, available in gray or dry erase laminate, saves setup time and permits nesting for compact storage when not in use. Need room to spread out and work? The laminated top provides 28" of ample work area or space to sketch ideas on the fly. Built for heavy usage and continuous movement, the flip top nesting desk accommodates various applications and spaces.

Features:
  • Rectangular desks nest together to save space, with 5" between desk surfaces when nested.
  • Easy-to-use, one-handed mechanism flips desk tops up and down; handles are on either side of the desk.
  • Moves easily throughout a space with four casters-two that lock for safety.
  • Designed for durability with powder-coated steel frame and high-pressure laminate top.
  • Available in Pebbled Grey or dry erase laminate.
  • 200 lbs. weight capacity.
  • Overall Dimensions: 28" W x 29.5" H 22.25" D.


PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth22-1/4 in
Height29-1/2 in
Weight Capacity200 lbs

Product Details

TypeOpen Front Desk
Capacity1 Person
ColorWhite
Frame MaterialSteel
Top Color FamilyWhite
ShapeRectangle
Top MaterialLaminate
BrandSafco