Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Mobile Nesting Desk, 30-1/8"W x 20"D x 29-1/8"H, White

Product Description
✓ White melamine top for easy cleaning
✓ Flip-top design allows for nesting
✓ (4) smooth rolling casters, (2) of which are locking

This Interion® Mobile Nesting Desk is your solution for flexible workspaces throughout your facility. Constructed from durable steel, this nesting desk features an easy-to-maintain white melamine surface and quick flip-top design that allows nesting for space-saving storage. It rolls smoothly on four swivel casters, two of which are locking, making it an ideal addition to classrooms, testing centers, healthcare environments, and more. Limited 1-Year Warranty.

  • Units can be attached together to allow for multiple users
  • PRICE
    $355.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30-1/8 in
    Depth20 in
    Height29-1/8 in

    Product Details

    Assembly RequiredYes
    TypeMobile Desk
    Frame Color FamilyBlack
    Top Color FamilyWhite
    DescriptionNesting Desk
    Package Quantity1
    Frame MaterialSteel
    Manufacturers Part NumberB3195288
    Top MaterialMelamine
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr