Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116370

MPN #: MRBS3SDD

Safco® Mirella 3 Shelf Bookshelf, 13-1/2"D x 36"W x 38"H, Sand Dune

Product Description
Mirella™ 3 Shelf Bookshelf features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Comes complete with an open back and three-legged construction that sets its design apart from the rest of the office. Securely attaches to either a Mirella™ Lateral File Cabinet or Storage Cabinet – not to be used as a free-standing unit. Built for sturdy storage with three 1" thick laminate shelves. Use separately with Mirella™ Cabinets or as part of a matched Desking set. Also coordinates with Mirella™ Conference and Reception designs for a cohesive and professional look.

Features:
  • Features a contemporary design with an open back
  • Three-legged construction sets its design apart from the office
  • Finishes and accents provide a residential look
  • Complemented with Brushed-Silver or Black Powder Coat accents and finishes
  • Securely attaches to 36" Lateral File Cabinet or 36" Storage Cabinet; not a free-standing unit
  • 1" thick laminate shelves
  • Coordinates with Mirella™ Desking, Conference and Reception for a cohesive and professional look


PRICE
$415.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth13-1/2 in
Height38 in
Gauge2mm

Product Details

TypeBookcase
Frame Color FamilySand Dune
MaterialLaminated Hardwood
ColorBeige
CollectionMirella
BrandSafco