Regency Array Conference Table with Power Data Grommet, 96"L x 48"W x 29"H, Neo Walnut/Black
Write a Review
|
Questions & Answers (0)
Product Description
Let the sleek new Array conference tables point your meetings in the right direction. The modern tapered base design allows for more leg room and includes a hidden trough underneath the table and cutouts on the interior of the legs to keep power cables completely out of view. Integrated tabletop power makes connectivity a breeze. The power station lays flat with the table surface when not in use and a spring loaded hinge allows the entire face to angle upwards with one touch to access connections. The front of the unit includes (2) three-prong outlets with a 125V 12A rating, (2) USB charging ports, (1) Ethernet port, (1) VGA connection and (1) HDMI coupler. The rear of the unit has both an outgoing VGA and HDMI port and an outgoing Ethernet port. No extra hardware is required- simply plug in the included 10-foot cord into a standard three-prong wall outlet. The tabletop is constructed of an Neo Walnut thermal fused melamine laminate that is scratch, stain and scald resistant. The all-new chamfered edges give Array tables the look of a thin, lightweight top without sacrificing the sturdiness and functionality of a thicker tabletop. The base is constructed of the same sturdy material and finished in a classic black that matches any decor. This 8-foot table seats 4-8 people. Array tables are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Height | 29 in |
| Weight | 180 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Neo Walnut |
| Color | Black |
| Series | Array |
| Top Color Family | Neo Walnut |
| Description | Conference Table with Power Data Grommet |
| Frame Material | Wood |
| Leg Type | Panel Base |
| Manufacturers Part Number | ACT9648NWBK |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA Certified |