Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116335

MPN #: 3922SBU

Safco® Whiffle Typical 2 Double, 19-3/4"D x 30"W x 48"H, Spectrum Blue

Product Description
Looking for a robust, mobile storage solution for your media center, classroom, or office? The Whiffle double-column 48" H storage cart delivers with four shelves in one column and 10 totes in the other-plenty of space to store all your supplies. Easy to remove three-inch totes are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features a laminate work surface and a dry-erase laminate back, so you can use it to house a laptop or to display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten your space.

Features:
  • Versatile, 48" H double-column design that includes HPL work surface, dry-erase laminate on the back, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and top worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with 10, 3-inch totes in one column and four adjustable shelves in the other.
  • Allows for mobility throughout a space with four heavy-duty, 360-degree swivel casters-two locking and two non-locking for mobility.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with two grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$1,565.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1565.00
Buy 6 units - 10 units
1489.00Save $76.00 (5%)
Buy 11+ units
1439.00Save $126.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth19-3/4 in
Height48 in
Weight Capacity290 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves4
ColorNavy
Mobile or StationaryMobile
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Compartments4
Number of Fixed Shelves1
Base TypeMobile
BrandSafco