Global Industrial
Model # :WBB1966793
Global Industrial 60" Cantilever Straight Arm, 2" Lip, 600 Lb. Cap., For 2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 3000, 4000, and 5000 Series Cantilever Racks (4"W x 9½"D Uprights).
Excellent low-cost storage system. Store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.
Excellent low-cost storage system. Store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.
PRICE
$109.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lbs |
| Arm Length | 60 in |
Product Details
| Type | Arm |
| Country of Origin | United States |
| Arm Type | Straight Arm w/ 2" Lip |
| Series | 3000, 4000, 5000 |
| Manufacturers Part Number | B1966793 |
| Arm Capacity | 600 lbs |
| Duty | Extra Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |