Fastpipe® 1" Aluminum Pipe, 19-3/16'L, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
1" Aluminum Pipe 19 Ft 2 Inches Long Fastpipe® 12 Pack Fastpipe.
PRICE
$625.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 230 in |
| Hose Inside Diameter | 1 in |
| Hose Outside Diameter | 7/8 in |
Product Details
| Made in the USA | Yes |
| Material | Aluminum |
| Description | Pipe |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2000-12 |
| PSI | 190 psi |
| Brand | Fastpipe |