- The 10 ton Tilt Saddle, rotates 360 degrees and tilts up to 5 degrees
BVA Hydraulic Saddle Tilt, 10 Ton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1.46 in |
| Width | 1.38 in |
| Height | 1.38 in |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | SDT10 |
| Cylinder Capacity (Tons) | 10 tons |
| Brand | BVA Hydraulics |
Related Products
BVA HD1010"10" ton, "10" stroke double acting cylinders are built to last under some of the most extreme conditions of job site uses. Collar threads, plunger threads and base mounting holes for easy fixturing. Cylinders feature a one piece high grade alloy bearing for side load protection , and the removable hardened saddles protect plunger operation. A built in safety valve prevents accidental over pressurization. The CH38F couplers are included on all cylinder models, and the rod wiper reduces contamination, extending cylinder life. The maximum working pressure is 10,000 psi, (700 bar). ...
BVA H1014 Hydraulic Cylinder with the 10 tons capacity and 14 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1014 Hydraulic Cylinder is a 10 ton 14 inch ...
BVA H1001 Hydraulic Cylinder with the 10 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1001 Hydraulic Cylinder is a 10 ton 1 inch stroke ...
BVA Hydraulics 5 Ton Single Acting Cylinder H0503, 3" Stroke BVA H0503 Hydraulic Cylinder with the 5 tons capacity and 3 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy ...
BVA H0501 Hydraulic Cylinder with the 5 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H0501 Hydraulic Cylinder is a 5 ton 1 inch stroke ...