Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB992497

MPN #: 120080

Urrea SAE Combination Wrench Set, 120080, 6 & 12 Pt, 1/4 - 2" Opening Sizes, 26 Pcs

Product Description
12-Pt Combination Chrome Wrench Set 1/4 In To 2 In; 26 Pc

Includes:
  • 1208: 1/4" x 5"
  • 1210: 5/16" x 5-9/16"
  • 1212: 3/8" x 6"
  • 1214: 7/16" x 6-1/2"
  • 1216: 1/2" x 7"
  • 1218: 9/16" x 7-1/2"
  • 1220: 5/8" x 8-1/8"
  • 1222: 11/16" x 8-15/16"
  • 1224: 3/4" x 9-13/16"
  • 1226: 13/16" x 10-11/16"
  • 1228: 7/8" x 11-9/16"
  • 1230: 15/16" x 12-7/16"
  • 1232: 1" x 13-5/16"
  • 1234: 1-1/16" x 14-13/64"
  • 1236: 1-1/8" x 15-15/32"
  • 1240: 1-1/4" x 16-7/8"
  • 1242: 1-5/16" x 17-11/16"
  • 1244: 1-3/8" x 18-5/8"
  • 1246: 1-7/16" x 19-15/32"
  • 1248: 1-1/2" x 20-1/4"
  • 1252: 1-5/8" x 23-1/8"
  • 1254: 1-11/16" x 23-1/8"
  • 1256: 1-3/4" x 25-1/8"
  • 1258: 1-13/16" x 25-7/64"
  • 1260: 1-7/8" x 28"
  • 1264: 2" x 28"

  • PRICE
    $749.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthVarious (Set) in
    SizeVarious (Set) in
    Set Size Range1/4"-2"

    Product Details

    TypeCombination Wrench Set
    Measuring SystemSAE (Fractional)
    Number of Pieces26
    ColorSilver
    Opening TypeOpen/Box
    Socket/Wrench Points6,12
    Impact ApprovedNo
    MaterialAlloy Steel
    DescriptionCombination Wrench Set, 120080, 6 & 12 Pt, 1/4 - 2", 26 Pcs
    RatchetingNo
    Manufacturers Part Number120080
    BrandUrrea