Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set
|
Questions & Answers (0)
Product Description
15° inclination. Reinforced design supports torque applied with flex socket. Lobular 12-point socket box-end, 180° rotation. Flex socket to work in hard to reach areas. Manufactured with chrome-vanadium steel with a FULL polished finish. 7-PIECE SET
PRICE
$86.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Size | Various (Set) in |
| Opening Size | Various (Set) in |
| Set Size Range | 3/8"-3/4" |
Product Details
| Type | Combination Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Chrome-Vanadium Steel |
| Description | Urrea Flex Combination Wrench Set, 3/8" - 3/4", 7 Pcs |
| Ratcheting | No |
| Manufacturers Part Number | 1270HF |
| Brand | Urrea |