- 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut
- Greater maneuverability and easy access when tightening nuts or bolts in difficult areas
- Wider striking zone
- Opening size: 2-3/4"
- Total length: 16-3/8"
- Outer Diameter: 11-13/16"
- Head Depth: 1-3/16"
- Zinc Phosphate Finish
Urrea SAE Flat Striking Wrench, 6 Points, 2-3/4" Opening, 16-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/8 |
| Weight | 14.5 lbs |
| Size | 2-3/4 in |
| Opening Size | 2-3/4 in |
Product Details
| Type | Flat Striking Wrench |
| Measuring System | Inches |
| Color | Black |
| Opening Type | Super Drive |
| Points | 6 |
| Socket/Wrench Points | 6 |
| Manufacturers Part Number | 2744SWH |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-636 |