Beta 720LCL 19mm 1/2" Drive Wheel Nut Impact Socket, Long, Series, Colored Polymeric Insert
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 720LC long series impact sockets are the perfect blend of precision, protection, and professional-grade performance. Designed with a durable colored plastic outer sleeve, each socket shields alloy wheels from scratches and gouges, giving technicians the confidence to work fast without compromising finish.
Built for real-world demands, these extra‑deep 150 mm (5.9") long, 6‑point sockets deliver secure engagement and maximum torque transfer. Pair them with any 1/2" square drive handle or impact driver and you're ready for high‑impact work in tight spaces. With color‑coded sleeves for instant size identification, the 720LC series keeps your workflow smooth, organized, and efficient.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 |
| Socket Depth Style | Deep |
| Drive Size | 1/2 in |
| Size | 19mm |
Product Details
| Type | Impact Socket |
| Socket/Wrench Points | 6 |
| Measuring System | Met |
| Number of Pieces | 1 |
| Impact Approved | Yes |
| Color | Yellow |
| Brand | Beta |