Saf T Grip™ Cutting Board, 12x18x1/2, Purple - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Saf-T-Grip⁜ Cutting Board, 12" x 18" x 1/2", NSF certified, purple
PRICE
$293.70 Sold in packages of 6 / $48.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Thickness | 1/2 in |
Product Details
| Type | Allergin |
| Material | Co-Palmer |
| Package Quantity | 6 |
| Description | San Jamar Saf-T-Grip 12In X 18In Allergen Saf-T-Zone Purple Cutting Board |
| Color | Purple |
| Manufacturers Part Number | CBG121812PR |
| Purpose | Cutting Board |
| Brand | San Jamar |