Kolorcut®Cutting Board / 12X18X1/2 / Red - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Kolorcut®Cutting Board, 12X18X1/2, Red
KolorCut®Cutting Board, 12" x 18" x 1/2", NSF certified, red
KolorCut®Cutting Board, 12" x 18" x 1/2", NSF certified, red
PRICE
$221.70 Sold in packages of 6 / $36.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Thickness | 1/2 in |
Product Details
| Material | Co-Palmer |
| Package Quantity | 6 |
| Description | San Jamar Red 12In X 18In X 1/2In Cut-N-Carry Cutting Board With Hook |
| Color | Red |
| Manufacturers Part Number | CB121812RD |
| Purpose | Cutting Board |
| Brand | San Jamar |