Tuff-Cut® Cutting Boards, 18 x 24 x 1/2, with groove
Write a Review
|
Questions & Answers (0)
Product Description
Tuff–Cut® Cutting Boards are designed to withstand high–heat applications without warping or scorching. These boards are perfect for use as pizza oven peels and bread paddles or near grills, steam tables or high–temperature holding tables. Rated to withstand temperatures up to 350°F (177°C). Constructed from high–tech resin composite that is superior in cut resistance. NSF Listed and dishwasher safe.
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Thickness | 1/2 in |
| Size | 18 X 24 X 1/2 with groove |
Product Details
| Material | Resin |
| Package Quantity | 1 |
| Description | Tuff-Cut®' Cutting Boards w/ Groove |
| Color | Brown |
| Manufacturers Part Number | TC182412GV |
| Brand | San Jamar |