Saf-T-Ice® Snap-Tight Lid
Write a Review
|
Questions & Answers (0)
Product Description
Keep your ice protected during transport with the Lid designed especially for the Saf–T–Ice® Tote. Perfect for:Customer areas such as restaurant, bar or pool side. Remote or outdoor catering. Portable bars to fill small service bins.
PRICE
$8.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 9-1/2 in |
| Height | 1-1/4 in |
Product Details
| Type | Saf-T-Ice® Snap-Tight Lid |
| Capacity | For SI6000 |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SI6500 |
| Brand | San Jamar |