Winco WB-4HV Deluxe Wine Bucket, 4 Qt, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Wine Bucket With Ribs, 4 Qt.
PRICE
$599.40 Sold in packages of 12 / $49.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/16 in |
| Depth | 8 in |
| Height | 10 in |
Product Details
| Style | Deluxe Wine Bucket |
| Capacity | 4 Qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Deluxe Wine Bucket |
| Color | Silver |
| Manufacturers Part Number | WB-4HV |
| Brand | Winco |