Guardian Fall Protection Safe-T™ Ladder Extension System - 10800
|
Questions & Answers (0)
Product Description
The Guardian Fall Protection Safe-T™ Ladder Extension System is designed to attach to the top of a ladder to provide a safe and easy transition from the ladder to a raised surface. It requires no tools, drilling, or bolting to install, and is one of the most effective means of improving the safety of nearly any ladder. Once installed, it provides 2 offsetting handrails that offer a point of walkthrough to step on or off the ladder. This patented piece of equipment assists workers in complying with OSHA standard 1926.1053(b), which states, "When portable ladders are used for access to an upper landing surface, the ladder side rails shall extend at least 3 feet (.9 m) above the upper landing surface to which the ladder is used to gain access." The Safe-T Ladder Extension is incredibly simple to use, tightens onto a ladder by hand, and will never scratch or damage the ladder to which it is attached. The unit has a safety latch that prevents it from slipping off the ladder, it is specially designed with cushioned bumper pads to help protect the eave of the roof, and its handgrips help ensure maximum safety.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 8 in |
| Height | 72 in |
| Weight | 15 lbs |
Product Details
| Material | Aluminum |
| Description | Safe-T Ladder Extension System |
| Color | Orange |
| Manufacturers Part Number | 10800 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910 & OSHA 1926 Subpart M |