Little Giant® Ledge Lock For Claw on Extension Ladders, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 |
| Width | 10 in |
| Height | 6 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | Ledge Lock |
| Color | White |
| Manufacturers Part Number | 19100 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Related Products
The new Little Giant Jumbo Step is the ultimate combination of light weight, stability and strength. The Jumbo Step's 8 ½-inch-wide, slip-resistant treads and stair-like design provide unmatched comfort and stability. It is ideal for jobs that require both frequent climbing up and down, as well as those that require long periods of standing. The Jumbo Step's design makes working at heights as comfortable as standing on the ground. The Jumbo Step will stand up to professional and industrial use and is rated to hold up to 375 lbs. The Jumbo Step is available in 2, 3 and 4-step models.
Fatigue, overreaching, and having the wrong ladder for the job cause the vast majority of ladder accidents. We designed the Select Step™ Fiberglass to address these factors. The Select Step™ Fiberglass is fully adjustable on both sides, so you can use it in multiple heights and configurations. No matter how you set it up, the patent-pending Select Step™ provides a comfortable standing platform that offers heel-to-toe foot support at the top recommended step. We also removed the unusable top rung to prevent operators from unsafely climbing above to the top recommended step. ...
Platform Pro™ A tool tray, portable workstation and platform step-all in one. The Platform Pro connects to the inside or outside of your articulating* ladder, creating a sturdy standing platform that doubles as a tool holster-it's even got turning locks for your paint tray. Extendable, Locking Arm; With our patented Rapid Lock® system, the Platform Pro can extend to fit on both the inside and outside of your ladder's rungs, giving you a comfortable standing platform wherever you're working. Slots, Clips and Paint Tray Locks; The Platform Pro brings a variety of tool holsters to your ...
Obstacles like windows can be tricky to work around. The Little Giant® WingSpan™ Wall Standoff wraps around windows and other obstacles, keeping your ladder out from under eaves so you don't have to lean against the rain gutters. The WingSpan has a fixed width of 50 inches with a stand-off of 12 inches. Made from durable aluminum, the WingSpan is lightweight and easily attaches to most Little Giant aluminum and fiberglass articulating ladders. Features: Adds stability when working in the extension position Hand-tightened screw clamp connects to ladder rung Compatible with most Little ...
The Overhaul™ was designed with a firefighter's specific needs in mind. It uses Rock Locks® for easy adjustment while wearing gloves. With Safety Insight™ photo luminescent strips on each rung, you can easily climb through the dark without fear. The durable material is integrated into the rung, not pasted on as an after-market add-on, and it glows for up to 16 hours on each rung when fully charged. The Overhaul helps you complete any given task with ease. Set up the ladder in different configurations that suit the project at hand, like stepladder, extension, staircase or ...