RPB Safety 1/4" Plug to 1/4" NPT Male Swivel
Write a Review
|
Questions & Answers (0)
Product Description
1/4" Plug to 1/4" NPT Male Swivel
PRICE
$44.95
13
13
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Package Quantity | 1 |
| Description | 1/4" Plug to 1/4" NPT Male Swivel |
| Manufacturers Part Number | 03-012-PMS |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |