RPB Safety 3/8" Hose Tail 1/4" Male Thread
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Hose Tail 1/4" Male Thread
PRICE
$14.00
38
38
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Parts & Consumables |
| Package Quantity | 1 |
| Description | 3/8" Hose Tail 1/4" Male Thread |
| Series | SAR Coupler |
| Manufacturers Part Number | NV2033 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |