- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15") long
- Lead free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Individually serialized
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
H-B DURAC Safety 39/51 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
This wide range of combined-form hydrometers are used in the food and beverage, and other industries to measure % sucrose by weight in various ranges from 0° to 101° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B61822-0400 |
| Package Quantity | 1 |
| Brand | Bel-Art |