Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WB270059

MPN #: YPI4510X

Eagle Paint/Ink Safety Cabinet with Self Close - 60 Gallon Yellow

Product Description
Eagle's 60 Gallon, self-closing, Paint and Ink Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Self-Closing (135° opening)
  • Concealed self-close mechanism provides obstruction-free access to top shelf space
  • Self-indexing doors guarantee they will close in sequence and ensure a tight closure from top to bottom
  • Internal Dimensions: 39.5"W x 14.562"D x 60.5"H
PRICE
$2,249.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height65 in
Weight269 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePaint & Ink Cabinet
Shelf Capacity351 lbs
Number of Adjustable Shelves5
ColorYellow
Door TypeSelf Close
Handle TypeRecessed
StyleStandard
Capacity60 gal
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberYPI4510X
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandEagle Mfg

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA