Justrite 20 Gallon 1 Door, Self-Close, Compac, Paint & Ink Cabinet, 23-1/4"W x 18"D x 44"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Store smaller quantities nearby.
When storing smaller quantities of flammable liquids at a work-station or adding to existing storage capacities, our Mini, Countertop and Compac cabinets make it possible to store flammables safely even when available space is at a minimum. Supplied with one adjustable shelf, these cabinets have the same great features of Justrite's larger cabinets.
Mini Safety Cabinet offers the smallest footprint available to hold small quantities of flammables for cleaning and maintenance at point-of-use applications. Three bungee cords keep contents in place when transporting cabinet on service vehicles, carts, or maintenance trikes.
Compac Safety Cabinets fit almost anywhere and provide protection even where space is at a premium. Only 23-1/4" (591mm) wide, they hold a full 12-, 15-, or 20-gallons of flammables. A great size for the home handyman. Includes a limited warranty of 10 years.
When storing smaller quantities of flammable liquids at a work-station or adding to existing storage capacities, our Mini, Countertop and Compac cabinets make it possible to store flammables safely even when available space is at a minimum. Supplied with one adjustable shelf, these cabinets have the same great features of Justrite's larger cabinets.
Mini Safety Cabinet offers the smallest footprint available to hold small quantities of flammables for cleaning and maintenance at point-of-use applications. Three bungee cords keep contents in place when transporting cabinet on service vehicles, carts, or maintenance trikes.
Compac Safety Cabinets fit almost anywhere and provide protection even where space is at a premium. Only 23-1/4" (591mm) wide, they hold a full 12-, 15-, or 20-gallons of flammables. A great size for the home handyman. Includes a limited warranty of 10 years.
PRICE
$1,293.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18 in |
| Height | 44 in |
| Weight | 157 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 891530 |
| Brand | Justrite |
| Type | Paint & Ink Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Compact |
| Capacity | 20 gal |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, NFPA 1 |