Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3144998

MPN #: 18503-817

Little Giant Safety Cage Enclosed Elevated Platform w/ Wheels, 3-5' Type IAA, 3 Step, 375 lb. Cap.

Product Description
Many industries require professionals to tie off at an anchor point when working at certain heights. This standard helps keep people safe, but it can be a difficult standard to maintain. The OSHA-compliant Little Giant® Adjustable Safety Cage™ eliminates the need to tie-off, making jobs faster, safer, and less expensive than many scaffolding options.

Features:
  • Guardrail System: The fully enclosed guardrail system on the Adjustable Safety Cage eliminates tie-off requirements
  • Wheel Lift: Wheel Lift casters allow for safe, easy movement, even when Adjustable Safety Cage is fully deployed
  • Adjustable Outriggers: Adjustable outriggers increase the footprint of the Cage, adding additional side-tip stability
  • Non-conductive fiberglass rails are ideal when working around electricity
  • Tip & Glide™ wheels increase portability during transportation, and lock in place for secure climbing
  • Light enough to work on weight-limited stages and upper floors
.

PRICE
$1,693.94

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length123
Width46 in
Height123 in ft
Weight Capacity375 lbs
Weight105 lbs
Height to Top Step/Platform123 in
Storage Depth17-1/16
Platform Height5

Product Details

Assembly RequiredNo
Number of Steps3
ColorBlack
Duty RatingType IAA
MaterialFiberglass
DescriptionAdjustable Enclosed Elevated Platform w/ Wheels
Manufacturers Part Number18503-817
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA