Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145095

MPN #: 15786-001

Little Giant® DS-XL Dual Sided Step Ladder w/ Side-Tip Wheels, 6' Type IAA, 5 Step, 375 lb. Cap

Product Description
DS-XL™ Double-Sided Hi-Viz Green Stepladder.

Features:
  • Double-sided stepladder features extra-wide steps for comfort while standing atop ladder.
  • Hi-Viz Green color is easily seen by the human eye to prevent injuries.
  • Shock absorbing rail shields increase ladder durability.
  • Rubber impact bumpers protect the fiberglass from damage.
  • Audible "click" from Ground Cue® keeps you safe while descending the ladder.
  • Tip and Glide™Wheels increase ease of mobility when transporting the DS-XL™.
  • The DS-XL meets or exceeds all OSHA and ANSI standards and is Type IAA rated to hold 375 lbs. on both sides
.

PRICE
$529.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width24 in
Height72 in
Weight Capacity375 lbs
Weight35.5 lbs
Height to Top Step/Platform72 in
Storage Depth10-1/2
Platform Height6

Product Details

Assembly RequiredNo
Number of Steps5
ColorGreen
Duty Rating1AA
MaterialFiberglass
Description6' Double Sided Fiberglass Stepladder w/ Side-Tip Wheels & Ground Cue
Manufacturers Part Number15786-001
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI