Safety Can Type I - 2-1/2 Gallon Polyethylene, 14261
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY CANS w/Stainless Steel Hardware
Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type I Storage Can has an extra large pour-fill opening to speed dispensing flow.
High-Density Polyethylene for exceptional resistance to corrosion.
Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type I Storage Can has an extra large pour-fill opening to speed dispensing flow.
High-Density Polyethylene for exceptional resistance to corrosion.
PRICE
$164.67
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Storage Can |
| Type | Type I |
| Capacity | 2.5 gal |
| Material | Polyethylene |
| Color | Red |
| Manufacturers Part Number | 14261 |
| Can Type | Flammable Liquids |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |