Safety Chain 9/32 X 72 W 7/16 Heat Treated S Hooks - Min Qty 5
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 72 in |
Product Details
| Style | Heat Treated S Hooks |
| Manufacturers Part Number | 11220 |
| Type | Safety Chain |
| Package Quantity | 5 |
| Brand | Buyers Products |
Related Products
Hang chains, safety signs, tools, and more with Mr. Chain 2-Inch S-Hooks. These strong s-shaped hooks can be used with Mr. Chain 2-inch plastic chains and stanchions (sold separately) to create a visual barrier and restrict access in a variety of indoor and outdoor settings. The bright hooks are ideal for hanging Mr. Chain across doorways, stairs, ramps, and driveways, and can also be used for hanging items in your home, garage, shed, or workshop. Designed for long-lasting indoor or outdoor use, these durable plastic hooks have a UV protectant and will not rust or become brittle. ...
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
Codipro Double Swivel Hook Safety factor 5 The DSH double swivel hook combines swivel lifting ring and hook in a single element. Lifting capacity in all directions and its double articulation allows it to line up perfectly with the sling Fast and universal hooking with any kind of connection (without additional appliances) Two ways of tightening: either by open-ended spanner or by Allen key The DSH swivel hook's self-locking safety latch provides maximum security. The DSH security hook is universally compatible with all fastening systems: fabric slings, chains, ropes, eyes, etc.
Hang chains, safety signs, tools, and more with Mr. Chain 1.5-Inch S-Hooks. These strong s-shaped hooks can be used with Mr. Chain 1.5-inch plastic chains and stanchions (sold separately) to create a visual barrier and restrict access in a variety of indoor and outdoor settings. The bright hooks are ideal for hanging Mr. Chain across doorways, stairs, ramps, and driveways, and can also be used for hanging items in your home, garage, shed, or workshop. Designed for long-lasting indoor or outdoor use, these durable plastic hooks have a UV protectant and will not rust or become brittle. ...
Heavy duty nylon web construction with reinforced stitching and forged hooks. Size: 1-3/4" wide x 25' long. Maximum load capacity: 10,000 lbs. For personal safety, recommended working load should not exceed one-third of the maximum rated load.