Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276435

MPN #: B03822SC

Buyers Products 22" Class 4 Trailer Safety Chain w/ 1" Forged Slip Hook-30 Proof - B03822SC

Product Description
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting.

Features
  • M.G.T.W. 10,000 lbs.
  • Tough Forged Slip Gook.
  • Corrosion-resistant, heavy duty zinc-plated finish.
  • 3/8" Chain Diameter
  • 22" Chain Length


PRICE
$12.25

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-2/7 in
Depth6-1/5 in
Height2-1/7 in
Weight3 lbs
Size22"
Diameter3/8 in

Product Details

TypeClass 4
ColorSilver
For Use WithClass 4 Towing
StyleWith 1" Forged Slip Hook-30 Proof
M.G.T.W.10,000 Lbs
FinishZinc Plated
MaterialCarbon Steel
DescriptionTrailer Safety Chain w/ 1" Forged Slip Hook-30 Proof
Manufacturers Part NumberB03822SC
BrandBuyers Products