AIGNEP Safety Coupler, 80622-04, 1/4" x 1/4" Female NPTF
Write a Review
|
Questions & Answers (0)
Product Description
Alpha's innovative one-step release and exhaust safety coupler quickly vents system pressure allowing a safe disconnect. Corrosion resistant stainless steel internal components and nickel plated brass body insures long life and durability. The Alpha simple safety coupler is the most lightweight & compact safety coupler on the market.
PRICE
$26.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/4 in |
| Nominal Flow Diameter | 1/4 in |
| Coupler Size | 1/4" |
| Thread | NPTF in |
Product Details
| Type | Coupling |
| Description | Safety Coupler |
| Manufacturers Part Number | 80622-04 |
| Brand | Aignep USA |