Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB3056149

MPN #: MP520010AV

Campbell Hausfeld® 1/4" NPT Air Compressor Accessory Kit With Case

Product Description
The Campbell Hausfeld 1/4-inch NPT 25-piece accessory kit (MP520000AV) is the perfect way to get started using an air compressor and air tools. It includes many of the accessories needed for inflating and connecting air tools, air hoses and air compressors: a blowgun, a dual-foot chuck, a 5 – 150 PSI gauge, PTFE thread sealant tape, a coupler, 1/4 inch NPT (M) (F) plugs, a rubber blow gun tip, a safety nozzle, tapered inflators, inflation needles, an extension, a ball-foot chuck, male couplings and a carrying case.

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width7-1/2 in
Height1-5/16 in
Weight2 lbs

Product Details

Type1/4" NPT Accessory Kit
Description1/4" NPT Accessory Kit
Manufacturers Part NumberMP520010AV
BrandCampbell Hausfeld