Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frye Supply

Model # :T9FB3141137

MPN #: FR40101-W-09.5

Frye Supply Safety-Crafted Western Work Boots w/ Steel Toe & Internal Met Guard, Size 9.5W, Brown

Product Description
The Original Craftsmen of American Footwear supply it's iconic heritage styles and quality craftsmanship to the safety footwear market, supplying and celebrating heritage, quality, and craftsmanship in work.

Features:
  • Footwear Sole Pattern: EVA Midsole w/ Slip-Resistant Defined Heel Rubber Outsole and Iconic Goodyear Welt Construction on Heel and Toe Area
  • Toe Type: Steel


PRICE
$225.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height10 in
Size9.5

Product Details

Upper MaterialGenuine Crazy Horse Leather
ColorBrown/Black
Toe TypeSteel Toe
Style10" Western Work Boot with Internal Met Guard
InsulatedNo
Closure TypeLace-Up
MaterialLeather
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberFR40101-W-09.5
Slip ResistantYes
InsoleThe Comfort-Crafted Insole by Frye Supply
Lining MaterialMoisture Wicking Liner for Comfort and Odor Absorption
Electrical Hazard ProtectionYes
WaterproofNo
BrandFrye Supply