Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB2347564

MPN #: 897-15-M-35-Y5-D

Tensabarrier® Magnetic Retractable Belt Barrier, 15' Yellow Belt, Yellow Case

Product Description
Wall units are a perfect solution for situations where a flexible, retractable barrier is required without taking up floor space. Used in a wide variety of settings including warehouses, factories, airports multiplex theatres, shopping malls and banks. The 897 features a 15' belt making it ideal for applications requiring a longer belt. A variety of mounting options are available to suit different applications, all are simple to install.

Features and Benefits:
  • Wall mounted takes no floor space
  • 15' belt for creating a longer barrier
  • Heavy duty belt will provide years of service without fraying or puckering
  • Patented Slow Retract braking mechanism ensures belt retracts slowly and safely if accidentally released
  • Locking belt receivers prevent accidental release of the belt
PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
159.95
Buy 5+ units
149.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/2 in
Weight2 lbs
Belt Width2 in
Belt Length15 ft

Product Details

Belt MessageNo Message
TypeMagnetic Retractable Belt Barrier
Series897
Belt MaterialNylon
Belt Color FamilyYellow
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyYellow
Manufacturers Part Number897-15-M-35-Y5-D
Housing MaterialPlastic
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandTensator

Warranty

Warranty2 yr