Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB2245085

MPN #: S4801

Master Lock® Safety "Do Not Operate", Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12, S4801

Product Description
The Master Lock Model No. S4801 Danger Do Not Operate, English Photo ID Safety Tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The longest lasting tags available, the Guardian Extreme tags stand up to wash downs, humidity and extreme temperatures. Usable for indoors or outdoors with resistance to sun, rain, sleet, windborne sand and dirt and chemical resistance to over 30 chemicals.

Features:
  • "Do Not Operate" English
  • Provides a visual representation of the authorized employee
  • 3-1/5in (81.3mm) wide x 5-4/5in (147.3mm) high English self-laminating safety tags
  • 3/8 in (9.5mm) diameter brass grommet accepts all Master Lock and American Lock safety padlocks and lockout hasps
  • Complies with OSHA lockout tagout standard
  • Durable Polypropylene with PVC laminate overlay resists water, grease, extreme temperatures, and common industrial chemicals
  • Durable construction withstands over 50lbs (22.7kg) of pull force
  • Customize with name, department, and employee specific photo I.D.
  • One item consists of 1 bag with 12 tags and 12 ties
PRICE
$47.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/5 in
Height5-4/5 in

Product Details

TypeLockout Tags
MaterialPolypropylene
Language(s)English
Package Quantity12
DescriptionDanger Do Not Operate
ColorMulti-colored
Manufacturers Part NumberS4801
BrandMaster Lock