Global Industrial
Model # :WB601365
Global Industrial Workbench Top, Plastic Laminate Safety Edge, 72"W x 30"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
PLASTIC SAFETY EDGE BENCH TOP
High pressure plastic laminate work surface over a particle board core. Rounded front safety edge bench top helps to provide more comfort for the worker. Plastic work surface is easy to clean and durable for most applications. 1 1/2" thick.
High pressure plastic laminate work surface over a particle board core. Rounded front safety edge bench top helps to provide more comfort for the worker. Plastic work surface is easy to clean and durable for most applications. 1 1/2" thick.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight | 96 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Material | Plastic Laminate |
| Color | Gray |
| Manufacturers Part Number | 601365 |
| Brand | Global Industrial |