Fittings
Availability
Free Shipping
Type
Size
Brand
Length
Height
Color
Price
Related Products
The Primefit Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
Primefit Automotive T-Style Steel Plug 1/4" x 1/4" Male NPT is professional grade with zinc plated steel construction for high corrosion resistance and longer life.
The Primefit IP1414BS-B25-P (25-Pack) Industrial Steel Plug is professional grade with zinc plated steel construction for high corrosion resistance and longer life.
The Primefit Lincoln/L-series 4-ball 1/4" x 1/4" Male (Bulk 10-Piece) coupler provides ease of use and great durability with its all-steel construction.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.