RPB Safety Fixed Shade Rear Protect Lens, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Rear Protective Lens for Fixed Shade Lenses - Pack of 10
PRICE
$30.95
18
18
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | CO Monitor Parts & Consumables |
| Package Quantity | 10 |
| Description | Z-Link Fixed Shade Rear Protect Lens |
| Series | Z-Link |
| Manufacturers Part Number | 16-878 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |