Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670816

Global Industrial™ Safety Floor Curb, 90° Corner, 5/16'' Thick, Yellow

Product Description
✓ 90° angle is ideal for guarding racks with corners
✓ Bright yellow safety finish for high visibility
✓ Sturdy steel construction for long-lasting durability

Prevent damage to racks, machinery and other structures that don't run straight across your facility with this Global Industrial™ Safety Floor Curb for corners. Made from durable steel, this 5/16" thick safety curb easily bolts into the ground to provide extra protection in your warehouse. It has a bright, safety yellow finish for visibility and is designed to protect against forklift damage. Limited 1-Year Warranty.

  • Simple install for immediate use
  • Dimensions: 9"L x 3-1/8"W x 4-15/16"H
  • Hardware sold separately
  • PRICE
    $71.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    $71.95
    Buy 5 units - 10 units
    $67.95Save $4.00 (6%)
    Buy 11+ units
    $65.95Save $6.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9 in
    Width3-1/8 in
    Height4-15/16 in
    Weight9 lbs
    Thickness5/16 in

    Product Details

    TypeSafety Floor Curb
    Mounting OrientationCenter
    ColorYellow
    Mounting LocationFloor
    MaterialSteel
    Manufacturers Part Number670816
    Mounting StyleBolt On
    Fits90° Corner
    BrandGlobal Industrial