Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670815

Global Industrial™ Safety Floor Curb, Heavy-Duty, 45° Corner, 3/8'' Thick, Yellow

Product Description
✓ 45° angle is ideal for guarding racks with corners
✓ 3/8" thick steel for heavy-duty durability
✓ Bright yellow safety finish for high visibility

Prevent damage to racks, machinery and other structures that don't run straight across your facility with this Global Industrial™ Heavy-Duty Safety Floor Curb for corners. Made from durable steel, this 3/8" thick safety curb easily bolts into the ground to provide heavy-duty protection in your warehouse. It has a bright, safety yellow finish for visibility and is designed to protect against forklift damage. Limited 1-Year Warranty.

  • Simple install for immediate use
  • Dimensions: 15-1/8"L x 3-1/8"W x 4-15/16"H
  • Hardware sold separately
  • PRICE
    $79.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    $79.95
    Buy 5 units - 10 units
    $77.95Save $2.00 (3%)
    Buy 11+ units
    $75.95Save $4.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15-1/8 in
    Width3-1/8 in
    Height4-15/16 in
    Weight15.4 lbs
    Thickness3/8 in

    Product Details

    TypeFloor Safety Curb
    Mounting OrientationCenter
    ColorYellow
    Mounting LocationFloor
    MaterialSteel
    Manufacturers Part Number670815
    Mounting StyleBolt On
    Fits45° Corner
    BrandGlobal Industrial