Airmaster Fan Safety Guards For 16" Direct Drive Low Pressure Fans 23080
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 2-3/4 in |
| Height | 20-1/8 in |
| Diameter | 20-1/8 in |
Product Details
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 23080 |
| For Use With | 16" EPR Wall Exhaust Fan |
| Brand | Airmaster Fan |
Related Products
Direct flow circulation fans feature very high airflow with a narrow airflow pattern to deliver high volumes of fast moving air to cool cows and other animals. Ships fully assembled, available unassembled for high packing density and low shipping cost. Features and Benefits: Powerful ½ hp motor provides high airflow with a narrow airflow pattern for very high air speeds and effective cooling Thermally protected TEAO motors with matching blades for high performance and long life Safety spaced steel guards dipped in zinc and powder coated for superior corrosion resistance Easy open guards ...
Reduce heat stress and improve air quality with Schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them! Also known asHorizontalAir Flow (HAF) fans, these fans move air ina coherent horizontal patterncreating a gentle 'racetrack' air flow pattern needed in greenhouses tomaximize heat distribution and humidity control by mixing the air, from ceiling to floor. Made in the United States. Features and Benefits: ...
Reduce heat stress and improve air quality with Schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them! Also known asHorizontalAir Flow (HAF) fans, these fans move air ina coherent horizontal patterncreating a gentle 'racetrack' air flow pattern needed in greenhouses tomaximize heat distribution and humidity control by mixing the air, from ceiling to floor. Made in the United States. Features and Benefits: ...
Hessaire incorporates industry leading fan, motor and blade design capabilities in all air movement products. Hessaire's galvanized box fan line features heavy gauge G90 galvanized components for long life and harsh environments, heavy gauge galvanized wire guards, and sealed ball bearing ag duty motors. Industrial grade fan blades are matched with the motors for maximum efficiencies, airflow and motor life. Each box fan includes a hanging bracket as well as eyebolt holes in the cabinets for hanging options. For models with discharge shutters, shutters feature heavy gauge extruded ...
Blade is constructed 1/8" thick steel spider (3-prong mount between blades and hub) Designed with 3 heavy duty spring steel blades Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced Guard has instant opening hinge feature for ease of maintenance and cleaning Guard is constructed with 6 gauge outer and radial rib wire size and 11-1/2 gauge spiral wire size Blade and guard meet all safety standards including OSHA, UL Probe Clearance between the guard and blade at any point is not less than 2-1/2" (min. 1-1/2" clearance on 20" model) 8 front ...